Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER C6-DSSNR-45052-19 Indexable Cutting Unit Head for External Turning, Right Hand, 102.48 mm Overall Length | CU8FLG

WALTER TOOLS C6-DSSNR-45052-19 5042333 Indexable Cutting Unit Head for External Turning, Right Hand, 102.48 mm Overall Length

Item: CU8FLG Model: C6-DSSNR-45052-19Cross Ref: 56PN79 / 5042333
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€540.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExternal
Cutting DirectionRight Hand
Insert Holding TypeTop And Hole Clamping
Overall Length102.48 mm
Iso NumberC6-DSSNR-45052-19

Shipping Info:

Ship weight (kg) 1.1142
Ship height (cm)2.54
Ship length (cm)10.25
Ship width (cm)2.54
Country of OriginSE

Product Variants

ProductModelOverall LengthCutting DirectionInsert Holding TypeCoolant FedPrice
WALTER C4-MTJNL-27050-16 Indexable Cutting Unit Head for External Turning, 74 mm Overall Length, Wedge Lock | CU8EZY C4-MTJNL-27050-1674 mmLeft HandWedge Lock-€394.81
WALTER C5-PVJBL-35060-16 Indexable Cutting Unit Head for External Turning, 90 mm Overall Length, Lever Lock | CU8EZZ C5-PVJBL-35060-1690 mmLeft HandLever Lock-€477.98
WALTER C3-SVJBL-22040-11 Indexable Cutting Unit Head for External Turning, 59 mm Overall Length, Screw On | CU8FAA C3-SVJBL-22040-1159 mmLeft HandScrew On-€476.07
WALTER C6-SVJBL-45065-16 Indexable Cutting Unit Head for External Turning, 103 mm Overall Length, Screw On | CU8FAB C6-SVJBL-45065-16103 mmLeft HandScrew On-€606.89
WALTER C6-DCLNL-45065-19 Indexable Cutting Unit Head for External Turning, Left Hand, 103 mm Overall Length | CU8FAC C6-DCLNL-45065-19103 mmLeft HandTop And Hole Clamping-€505.21
WALTER C4-DSKNL-27050-12 Indexable Cutting Unit Head for External Turning, Left Hand, 77.05 mm Overall Length | CU8FAD C4-DSKNL-27050-1277.05 mmLeft HandTop And Hole Clamping-€394.81
WALTER C5-PDJNL-35060-11 Indexable Cutting Unit Head for External Turning, 90 mm Overall Length, Lever Lock | CU8FAE C5-PDJNL-35060-1190 mmLeft HandLever Lock-€420.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS C6-DSSNR-45052-19 5042333 Indexable Cutting Unit Head for External Turning, Right Hand, 102.48 mm Overall Length
€540.84 /unit