Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER ADMT080312R-F56 WKP35G Parallelogram Milling Insert, 0.2660 Inch Inscribed Circle, 3/64 Inch Corner Radius | CU8NAC

WALTER TOOLS ADMT080312R-F56 WKP35G Parallelogram Milling Insert, 0.2660 Inch Inscribed Circle, 3/64 Inch Corner Radius

Item: CU8NAC Model: ADMT080312R-F56 WKP35GCross Ref: 56RN53
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberADMT080312R-F56
Chip-breakerYes
Chip-breaker CodeF56
Clearance Angle15°
Corner Radius0.047"
Cutting Edge Length9.52 mm
FinishTitanium Aluminum Nitride, Titanium Nitride
For ToolholderXtra-TEC Milling Cutters
Hole TypeWith Hole
Included Angle85°
Inscribed Circle0.266"
Insert Size80312
RakePositive
ShapeRhombic
StyleADMT
Thickness0.132"
Ansi CodeADMT080312R-F56
Insert StyleADMT
Iso NumberADMT080312R-F56
Manufacturer GradeWKP35G

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThicknessAnsi NumberCorner RadiusInscribed CircleCutting Edge LengthClearance AngleIncluded AngleStylePrice
WALTER 5004390 Insert | CU8LEF 5004390--------€27.24
WALTER BCMT160516R-G55 WKP35S Parallelogram Milling Insert, 0.0630 Inch Corner Radius, 0.2260 Inch Thick | CU8LGJ BCMT160516R-G55 WKP35S0.226"BCMT160516R-G550.063"-17.3 mm82°BCMT€31.82
WALTER BCMT160516R-G55 WKP35G Parallelogram Milling Insert, 0.0630 Inch Corner Radius, 0.2260 Inch Thick | CU8LGK BCMT160516R-G55 WKP35G0.226"BCMT160516R-G550.063"-17.3 mm82°BCMT€38.18
WALTER BCMT160520R-G55 WKP35S Parallelogram Milling Insert, 0.0790 Inch Corner Radius, 0.2260 Inch Thick | CU8LGL BCMT160520R-G55 WKP35S0.226"BCMT160520R-G550.079"-17.3 mm82°BCMT€31.82
WALTER BCMT160525R-G55 WKP35S Parallelogram Milling Insert, 0.0980 Inch Corner Radius, 0.2260 Inch Thick | CU8LGM BCMT160525R-G55 WKP35S0.226"BCMT160525R-G550.098"-17.3 mm82°BCMT€31.82
WALTER BCMT160525R-G55 WKP35G Parallelogram Milling Insert, 0.0980 Inch Corner Radius, 0.2260 Inch Thick | CU8LGN BCMT160525R-G55 WKP35G0.226"BCMT160525R-G550.098"-17.3 mm82°BCMT€38.18
WALTER BCMT160530R-G55 WKP35G Parallelogram Milling Insert, 0.1180 Inch Corner Radius, 0.2260 Inch Thick | CU8LGP BCMT160530R-G55 WKP35G0.226"BCMT160530R-G550.118"-17.3 mm82°BCMT€38.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS ADMT080312R-F56 WKP35G Parallelogram Milling Insert, 0.2660 Inch Inscribed Circle, 3/64 Inch Corner Radius