Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER ADHT120430L-G88 WXN15 Carbide Mill Insert Adht120430lg88w x N15 | AD4YRM 44R414

WALTER TOOLS ADHT120430L-G88 WXN15 5194602 Carbide Mill Insert Adht120430lg88w x N15

Item: AD4YRM Model: ADHT120430L-G88 WXN15Cross Ref: 44R414 / 5194602
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.73 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberADHT120430L-G88 WXN15
Chip-breakerG88
CoatingPVD
Cutting DirectionLeft
GradeGrade WXN15
Inscribed Circle0.331"
MaterialCarbide
Mounting StyleScrew Held
No. Of Edges2
Nose Radius0.118"
Rake15°
ShapeRhombic
StylePositive
Thickness0.187"
Workpiece MaterialNon Ferrous Materials
Ansi CodeADHT120430L-G88 WXN15
Chip-breaker CodeG88
Chip-breaker Style20°Chipbreaker Groove
Clearance Angle15°
Coating ProcessPVD
Corner Radius3 mm
Cutting ApplicationRoughing
Cutting Edge Length13.6 mm
Finish - MachiningTiCN+
For ToolholderF4042.B, F4042.T, F4042.W, F4042.Z, F4138.B, F4138.H, F4138.N, F4138.S, F4138.T, F4138.W, FR/L725, FR718M
For Use WithXtra·Tec Milling Cutter
Hole TypeCountersink Hole
Included Angle85°
Insert Holding TypeScrew Held
Insert Size120430
Insert StyleADHT
Iso NumberADHT120430L-G88 WXN15
Manufacturer GradeWXN15
Material - MachiningCarbide
Measurement SystemMetric
Number Of Cutting Edges2
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application Iso CodeN
Width8.4 mm
Wiper InsertYes

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)0.28
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Variants

ProductModelInscribed CircleAnsi NumberThicknessChip-breakerCoatingNose RadiusGradeWorkpiece MaterialPrice
WALTER ADGT0803PER-D51 WKP25S Carbide Mill Insert Adgt0803perd51wkp25s | AD4YPP 44R274 ADGT0803PER-D51 WKP25S0.266"ADGT0803PER-D51 WKP25S0.132"D51Chemical vapor deposition0.016"Grade WKP25SCast Iron, Steel€34.18
WALTER ADGT0803PER-D51 WKP35S Carbide Mill Insert Adgt0803perd51wkp35s | AD4YPQ 44R276 ADGT0803PER-D51 WKP35S0.266"ADGT0803PER-D51 WKP35S0.132"D51Chemical vapor deposition0.016"Grade WKP35SCast Iron, Steel€34.18
WALTER ADGT10T3PER-D67 WKP35S Carbide Mill Insert Adgt10t3perd67wkp35s | AD4YPY 44R313 ADGT10T3PER-D67 WKP35S0.285"ADGT10T3PER-D67 WKP35S-D67Chemical vapor deposition0.031"Grade WKP35SCast Iron, Steel€36.00
WALTER ADGT1204PER-D51 WKP25S Carbide Mill Insert Adgt1204perd51wkp25s | AD4YQE 44R331 ADGT1204PER-D51 WKP25S0.331"ADGT1204PER-D51 WKP25S0.187"D51Chemical vapor deposition0.031"Grade WKP25SCast Iron, Steel€36.76
WALTER ADGT1204PER-D51 WKP35S Carbide Mill Insert Adgt1204perd51wkp35s | AD4YQF 44R333 ADGT1204PER-D51 WKP35S0.331"ADGT1204PER-D51 WKP35S0.187"D51Chemical vapor deposition0.031"Grade WKP35SCast Iron, Steel€36.76
WALTER ADGT1204PER-D56 WKP25S Carbide Mill Insert Adgt1204perd56wkp25s | AD4YQG 44R337 ADGT1204PER-D56 WKP25S0.331"ADGT1204PER-D56 WKP25S0.187"D56Chemical vapor deposition0.031"Grade WKP25SCast Iron, Steel€36.76
WALTER ADGT1204PER-D56 WKP35S Carbide Mill Insert Adgt1204perd56wkp35s | AD4YQH 44R339 ADGT1204PER-D56 WKP35S0.331"ADGT1204PER-D56 WKP35S0.187"D56Chemical vapor deposition0.031"Grade WKP35SCast Iron, Steel€35.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS ADHT120430L-G88 WXN15 5194602 Carbide Mill Insert Adht120430lg88w x N15
€36.73 /unit