Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A20S-SVUBR11 Indexable Boring Bar Screw Clamp Steel | AF9MBH 30EN23

WALTER TOOLS A20S-SVUBR11 5205478 Indexable Boring Bar Screw Clamp Steel

Item: AF9MBH Model: A20S-SVUBR11Cross Ref: 30EN23 / 5205478
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€260.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Boring Bar
Ansi NumberA20S-SVUBR11
Bar Dia.0.787"
Cutting Angle
Cutting DirectionRight
Insert ShapeDiamond
Lead Angle93°
Min. Bore Dia.1.063"
Mounting StyleScrew Clamp
Overall Length9.842"
RakePositive
Shank MaterialSteel
Style93 degrees boring and facing
TypeCoolant Thru
Center To Cutting Tip15 mm
Coolant FedCoolant Through
Head MaterialSteel
Insert Holding TypeScrew On
Insert StyleVB
Iso NumberA20S-SVUBR11
Secondary Material ApplicationHardened Steel
Secondary Material Application Iso CodeH
Shank Dia.20 mm

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)2.54
Ship length (cm)25
Ship width (cm)2.54
HS code8209000030
Country of OriginSE

Product Variants

ProductModelInsert ShapeOverall LengthCutting DirectionMin. Bore Dia.Mounting StyleRakeCutting AnglePrice
WALTER A12S-SCLCL3 Indexable Boring Bar Screw Clamp Steel | AF9LLR 30EM10 A12S-SCLCL3Parallelogram9.842"Left0.929"Screw ClampPositive€242.41
WALTER A12S-SCLCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLT 30EM11 A12S-SCLCR3Parallelogram9.842"Right0.929"Screw ClampPositive€242.41
WALTER A16T-SCLCL3 Indexable Boring Bar Screw Clamp Steel | AF9LLW 30EM78 A16T-SCLCL3Parallelogram11.811"Left1.201"Screw ClampPositive€277.66
WALTER A16T-SCLCL4 Indexable Boring Bar Screw Clamp Steel | AF9LLX 30EM79 A16T-SCLCL4Parallelogram11.811"Left1.201"Screw ClampPositive€277.66
WALTER A16T-SCLCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLY 30EM80 A16T-SCLCR3Parallelogram11.811"Right1.201"Screw ClampPositive€297.02
WALTER A20T-STFCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLZ 30EN46 A20T-STFCR3Triangular11.811"Right1.469"Screw ClampPositive€387.29
WALTER A20T-SVUBL3 Indexable Boring Bar Screw Clamp Steel | AF9LMA 30EN47 A20T-SVUBL3Diamond11.811"Left1.705"Screw ClampPositive€389.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A20S-SVUBR11 5205478 Indexable Boring Bar Screw Clamp Steel
€260.78 /unit