Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A20S-STFCL11 Indexable Boring Bar Screw Clamp Steel | AF9MAZ 30EN15

WALTER TOOLS A20S-STFCL11 Indexable Boring Bar Screw Clamp Steel

Item: AF9MAZ Model: A20S-STFCL11Cross Ref: 30EN15
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€260.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Boring Bar
Ansi NumberA20S-STFCL11
Bar Dia.0.787"
Cutting Angle
Cutting DirectionLeft
Insert ShapeTriangular
Lead Angle90°
Min. Bore Dia.0.984"
Mounting StyleScrew Clamp
Overall Length9.842"
RakePositive
Shank MaterialSteel
Style90 Degrees Boring And Facing
TypeCoolant Thru
Approach Angle91°
Center To Cutting Tip13 mm
Compatible HardwareFS1490 Torx Key, FS2061 Clamping Screw
Coolant FedCoolant Through
Cutting ApplicationFacing, Interrupted Cuts, Profiling, Turning
Head MaterialSteel
IncludesFS1490 Torx Key, FS2061 Clamping Screw
Insert Clearance Angle
Insert Holding TypeScrew On
Insert Size1102
Insert StyleTC
Iso NumberA20S-STFCL11
Max. Bore Depth80 mm
Number Of Coolant Holes1
Number Of Inserts1
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, M, N, P, S
Secondary Material ApplicationHardened Steel
Secondary Material Application Iso CodeH
Shank Dia.20 mm
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)2.54
Ship length (cm)25
Ship width (cm)2.54
HS code8209000030
Country of OriginSE

Product Variants

ProductModelInsert ShapeOverall LengthCutting DirectionMin. Bore Dia.Mounting StyleRakeCutting AnglePrice
WALTER A12S-SCLCL3 Indexable Boring Bar Screw Clamp Steel | AF9LLR 30EM10 A12S-SCLCL3Parallelogram9.842"Left0.929"Screw ClampPositive€242.41
WALTER A12S-SCLCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLT 30EM11 A12S-SCLCR3Parallelogram9.842"Right0.929"Screw ClampPositive€242.41
WALTER A16T-SCLCL3 Indexable Boring Bar Screw Clamp Steel | AF9LLW 30EM78 A16T-SCLCL3Parallelogram11.811"Left1.201"Screw ClampPositive€277.66
WALTER A16T-SCLCL4 Indexable Boring Bar Screw Clamp Steel | AF9LLX 30EM79 A16T-SCLCL4Parallelogram11.811"Left1.201"Screw ClampPositive€277.66
WALTER A16T-SCLCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLY 30EM80 A16T-SCLCR3Parallelogram11.811"Right1.201"Screw ClampPositive€297.02
WALTER A20T-STFCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLZ 30EN46 A20T-STFCR3Triangular11.811"Right1.469"Screw ClampPositive€387.29
WALTER A20T-SVUBL3 Indexable Boring Bar Screw Clamp Steel | AF9LMA 30EN47 A20T-SVUBL3Diamond11.811"Left1.705"Screw ClampPositive€389.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A20S-STFCL11 Indexable Boring Bar Screw Clamp Steel
€260.78 /unit