Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A16R-SCLCR09-R Indexable Boring Bar Screw Clamp Steel | AF9LXU 30EM31

WALTER TOOLS A16R-SCLCR09-R 5204651 Indexable Boring Bar Screw Clamp Steel

Item: AF9LXU Model: A16R-SCLCR09-RCross Ref: 30EM31 / 5204651
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€212.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Boring Bar
Ansi NumberA16R-SCLCR09-R
Bar Dia.0.63"
Cutting Angle
Cutting DirectionRight
Insert ShapeParallelogram
Lead Angle95°
Min. Bore Dia.0.787"
Mounting StyleScrew Clamp
Overall Length7.874"
RakePositive
Shank MaterialSteel
Style95 Degrees Boring And Facing
TypeCoolant Thru
Approach Angle95°
Center To Cutting Tip11 mm
Compatible HardwareFS1465 Torx key, FS2062 Clamping Screw
Coolant FedCoolant Through
Cutting ApplicationFacing, Interrupted Cuts, Profiling, Turning
Head MaterialSteel
IncludesFS1465 Torx Key, FS2062 Clamping Screw
Insert Clearance Angle
Insert Holding TypeScrew On
Insert Size09T3
Insert StyleCC
Iso NumberA16R-SCLCR09-R
Max. Bore Depth64 mm
Number Of Coolant Holes1
Number Of Inserts1
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, M, N, P, S
Secondary Material ApplicationHardened Steel
Secondary Material Application Iso CodeH
Shank Dia.16 mm
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)2.54
Ship length (cm)20
Ship width (cm)2.54
HS code8209000030
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthCutting DirectionMin. Bore Dia.Mounting StyleRakeCutting AnglePrice
WALTER A12S-SCLCL3 Indexable Boring Bar Screw Clamp Steel | AF9LLR 30EM10 A12S-SCLCL3Parallelogram9.842"Left0.929"Screw ClampPositive€242.41
WALTER A12S-SCLCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLT 30EM11 A12S-SCLCR3Parallelogram9.842"Right0.929"Screw ClampPositive€242.41
WALTER A16T-SCLCL3 Indexable Boring Bar Screw Clamp Steel | AF9LLW 30EM78 A16T-SCLCL3Parallelogram11.811"Left1.201"Screw ClampPositive€277.66
WALTER A16T-SCLCL4 Indexable Boring Bar Screw Clamp Steel | AF9LLX 30EM79 A16T-SCLCL4Parallelogram11.811"Left1.201"Screw ClampPositive€277.66
WALTER A16T-SCLCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLY 30EM80 A16T-SCLCR3Parallelogram11.811"Right1.201"Screw ClampPositive€297.02
WALTER A20T-STFCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLZ 30EN46 A20T-STFCR3Triangular11.811"Right1.469"Screw ClampPositive€387.29
WALTER A20T-SVUBL3 Indexable Boring Bar Screw Clamp Steel | AF9LMA 30EN47 A20T-SVUBL3Diamond11.811"Left1.705"Screw ClampPositive€389.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A16R-SCLCR09-R 5204651 Indexable Boring Bar Screw Clamp Steel
€212.51 /unit