Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A16R-SCLCL09 Indexable Boring Bar Screw Clamp Steel | AF9LXQ 30EM28

WALTER TOOLS A16R-SCLCL09 5194486 Indexable Boring Bar Screw Clamp Steel

Item: AF9LXQ Model: A16R-SCLCL09Cross Ref: 30EM28 / 5194486
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€212.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Boring Bar
Ansi NumberA16R-SCLCL09
Bar Dia.0.63"
Cutting Angle
Cutting DirectionLeft
Insert ShapeParallelogram
Lead Angle95°
Min. Bore Dia.0.787"
Mounting StyleScrew Clamp
Overall Length7.874"
RakePositive
Shank MaterialSteel
Style95 Degrees Boring And Facing
TypeCoolant Thru

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)20
Ship width (cm)2.54
HS code8209000030
Country of OriginSE

Product Variants

ProductModelInsert ShapeOverall LengthCutting DirectionMin. Bore Dia.Mounting StyleRakeCutting AnglePrice
WALTER A12S-SCLCL3 Indexable Boring Bar Screw Clamp Steel | AF9LLR 30EM10 A12S-SCLCL3Parallelogram9.842"Left0.929"Screw ClampPositive€242.41
WALTER A12S-SCLCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLT 30EM11 A12S-SCLCR3Parallelogram9.842"Right0.929"Screw ClampPositive€242.41
WALTER A16T-SCLCL3 Indexable Boring Bar Screw Clamp Steel | AF9LLW 30EM78 A16T-SCLCL3Parallelogram11.811"Left1.201"Screw ClampPositive€277.66
WALTER A16T-SCLCL4 Indexable Boring Bar Screw Clamp Steel | AF9LLX 30EM79 A16T-SCLCL4Parallelogram11.811"Left1.201"Screw ClampPositive€277.66
WALTER A16T-SCLCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLY 30EM80 A16T-SCLCR3Parallelogram11.811"Right1.201"Screw ClampPositive€297.02
WALTER A20T-STFCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLZ 30EN46 A20T-STFCR3Triangular11.811"Right1.469"Screw ClampPositive€387.29
WALTER A20T-SVUBL3 Indexable Boring Bar Screw Clamp Steel | AF9LMA 30EN47 A20T-SVUBL3Diamond11.811"Left1.705"Screw ClampPositive€389.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A16R-SCLCL09 5194486 Indexable Boring Bar Screw Clamp Steel
€212.51 /unit