Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A10R-SCLCL3 Indexable Boring Bar Screw Clamp Steel | AF9LVG 30EL62

WALTER TOOLS A10R-SCLCL3 5204714 Indexable Boring Bar Screw Clamp Steel

Item: AF9LVG Model: A10R-SCLCL3Cross Ref: 30EL62 / 5204714
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€229.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Boring Bar
Ansi NumberA10R-SCLCL3
Bar Dia.0.393"
Cutting Angle
Cutting DirectionLeft
Insert ShapeParallelogram
Lead Angle95°
Min. Bore Dia.0.77"
Mounting StyleScrew Clamp
Overall Length7.874"
RakePositive
Shank MaterialSteel
Style95 Degrees Boring And Facing
TypeCoolant Thru
Ansi CodeA10R-SCLCL3
Approach Angle95°
Center To Cutting Tip13/32"
Compatible HardwareFS1465 Torx key, FS2062 Clamping Screw
Coolant FedCoolant Through
Cutting ApplicationFacing, Interrupted Cuts, Profiling, Turning
Head MaterialSteel
IncludesFS1465 Torx Key, FS2062 Clamping Screw
Insert Clearance Angle
Insert Holding TypeScrew On
Max. Bore Depth2 1/2"
Number Of Coolant Holes1
Number Of Inserts1
Primary Material ApplicationCast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, M, N, P, S
Secondary Material ApplicationHardened Steel
Secondary Material Application Iso CodeH
Shank Dia.5/8"
Side Cutting Edge Angle
Toolholder StyleA-SCLC

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)2.54
HS code8209000030
Country of OriginSE

Product Variants

ProductModelInsert ShapeOverall LengthCutting DirectionMin. Bore Dia.Mounting StyleRakeCutting AnglePrice
WALTER A12S-SCLCL3 Indexable Boring Bar Screw Clamp Steel | AF9LLR 30EM10 A12S-SCLCL3Parallelogram9.842"Left0.929"Screw ClampPositive€242.41
WALTER A12S-SCLCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLT 30EM11 A12S-SCLCR3Parallelogram9.842"Right0.929"Screw ClampPositive€242.41
WALTER A16T-SCLCL3 Indexable Boring Bar Screw Clamp Steel | AF9LLW 30EM78 A16T-SCLCL3Parallelogram11.811"Left1.201"Screw ClampPositive€277.66
WALTER A16T-SCLCL4 Indexable Boring Bar Screw Clamp Steel | AF9LLX 30EM79 A16T-SCLCL4Parallelogram11.811"Left1.201"Screw ClampPositive€277.66
WALTER A16T-SCLCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLY 30EM80 A16T-SCLCR3Parallelogram11.811"Right1.201"Screw ClampPositive€297.02
WALTER A20T-STFCR3 Indexable Boring Bar Screw Clamp Steel | AF9LLZ 30EN46 A20T-STFCR3Triangular11.811"Right1.469"Screw ClampPositive€387.29
WALTER A20T-SVUBL3 Indexable Boring Bar Screw Clamp Steel | AF9LMA 30EN47 A20T-SVUBL3Diamond11.811"Left1.705"Screw ClampPositive€389.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A10R-SCLCL3 5204714 Indexable Boring Bar Screw Clamp Steel
€229.60 /unit