WALTER SURFACE TECHNOLOGIES 54A097 Stainless Steel Cleaner, Surfox Shine, 20 L, Carboy | CU9BYA

WALTER SURFACE TECHNOLOGIES 54A097 Stainless Steel Cleaner, Surfox Shine, 20 L, Carboy

Item: CU9BYA Model: 54A097Cross Ref: 39CH25
In Stock

Get it by Tuesday, Jun 17

€392.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleaner
Agent ColorWhite
Chemical BaseAlcohols, C-16-18 And C18-Unsatd., Ethoxylated Propoxylated, White Mineral Oil (Petroleum)
Cleaning FunctionsFor Cleaning Of Food Processing And Pharmaceutical Equipment, Removes Dust, Dirt, Finger Prints, Oils And Handling Marks
Compatible Material TypeAluminum, Ceramic, Chrome, Non Ferrous Metal, Plastic, Stainless Steel
Container Capacity20L
Container TypeCarboy
FeaturesVoc Free And Non-Flammable
Maximum Ph11.5 pH
Mfr. SeriesSurfox Shine Series
Ph (maximum)11.5 pH
Product TypeStainless Steel Surface Cleaner
SeriesSurfox Shine
StandardsNSF REGISTERED
Voc Content0%

Shipping Info:

Ship weight (kg) 19.548
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelContainer CapacityContainer TypeMaximum PhAgent ColorChemical BasePrice
WALTER SURFACE TECHNOLOGIES 54A023 Neutralizing Solution, Surfox-N, 500 mL, Spray Bottle | CU9BXE 54A023500 mLSpray Bottle12.9 pHClear-€12.54
WALTER SURFACE TECHNOLOGIES 54A028 Neutralizing Solution, 208 L, Carboy | CU9BXW 54A028208LCarboy12.9 pHClear-€677.78
WALTER SURFACE TECHNOLOGIES 54A027 Neutralizing Solution, Surfox-N, 20 L, Carboy | CU9BXX 54A02720LCarboy12.9 pHClear-€89.61
WALTER SURFACE TECHNOLOGIES 54A066 Weld Cleaning Solution, Surfox-G, 1.5 L, Carboy | CU9BXY 54A0661.5LCarboy7 pHClearSodium Phosphate, Tribasic€102.13
WALTER SURFACE TECHNOLOGIES 54A093 Stainless Steel Cleaner, Surfox Shine, 500 Ml, Spray Bottle | CU9BYB 54A093500 mLSpray Bottle11.5 pHWhiteAlcohols, C-16-18 And C18-Unsatd., Ethoxylated Propoxylated, White Mineral Oil (Petroleum)€25.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER SURFACE TECHNOLOGIES 54A097 Stainless Steel Cleaner, Surfox Shine, 20 L, Carboy
€392.75 /unit