WALTER SURFACE TECHNOLOGIES 53G247  | CX4WMG

WALTER SURFACE TECHNOLOGIES 53G247 Parts Washer Cleaner, Water, Deep Rust, For Metals Material Group, Pail

Item: CX4WMG Model: 53G247Cross Ref: 6NVP5
In Stock

Get it by Tuesday, Jun 17

€286.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base TypeWater
Chemical Type2, 2', 2''-Nitrilotriethanol
ColorYellow
Container Size5.2 gal.
Container TypePail
FlammabilityNonflammable
For Material GroupMetals
For Material TypeFerrous Alloys, Iron, Mild Steel
For Washer TypeMicrobial Parts Washers
Fragrance [new]Mild
Nsf Rating [new]A2
Product FormLiquid
PropertiesBiodegradable, No VOC, Phosphate-Free, Solvent-Free
Ready To Use/concentratedReady to Use
RemovesDeep Rust
SeriesBio-Rust Series
StandardsNSF CERTIFIED, REGISTRATION 146173

Shipping Info:

Ship weight (kg) 21.6225
Country of OriginCA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER SURFACE TECHNOLOGIES 53G247 Parts Washer Cleaner, Water, Deep Rust, For Metals Material Group, Pail
€286.93 /unit