WALTER SURFACE TECHNOLOGIES 53G167  | CX4WLU

WALTER SURFACE TECHNOLOGIES 53G167 Parts Washer Cleaner, Water, For Metals Material Group, 60 deg.F to 110 deg.F

Item: CX4WLU Model: 53G167Cross Ref: 34NK13
In Stock

Get it by Monday, Jun 16

€177.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base FormulaWater Based
Cleaner FormLiquid
Container Size5.2 gal.
For Use OnStainless Steel, Steel
For Washer TypeMicrobial Parts Washers
FragranceFragrant
Temp. Range+60° to +110°
Base TypeWater
Chemical TypeAlcohols, C9-11, Decan-1-ol, Ethoxylated
Cleaner TypeCleaner/Degreaser
ColorClear
Compatible Parts Washer Manufacturer Model Number53G167K, 53G167MK, 55D010, 55D020K, 55D020MK
Container TypePail
For Material GroupMetals
For Material TypeStainless Steel, Steel
Fragrance [new]Fragrant
Maximum Operating Temperature110°F
Minimum Operating Temperature60°F
Nsf Rating [new]C1
Product FormLiquid
PropertiesBiodegradable, Butyl-Free, No VOC, Non-Caustic, Non-Hazardous, Nonflammable, Phosphate-Free, Solvent-Free
Ready To Use/concentratedReady to Use
RemovesAnti-Seize, Burnt Oil/Fat, Crude Oil, Food Residues, Graphite, Grease, Paint, Pastes/Solid Lubricants, Proteins
SeriesCB 100 Series
StandardsNSF CERTIFIED, REGISTRATION 148555
Temp Range60°F to 110°F

Shipping Info:

Ship weight (kg) 22.05
Country of OriginCA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER SURFACE TECHNOLOGIES 53G167 Parts Washer Cleaner, Water, For Metals Material Group, 60 deg.F to 110 deg.F
€177.22 /unit