WALTER SURFACE TECHNOLOGIES 15L853 Depressed Center Grinding Wheel, Silicon Carbide, Flexcut Mill Scale | CU9CAU

WALTER SURFACE TECHNOLOGIES 15L853 Depressed Center Grinding Wheel, Silicon Carbide, Flexcut Mill Scale

Item: CU9CAU Model: 15L853Cross Ref: 32WJ72
In Stock

Get it by Friday, Jun 13

€8.99 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinding Wheel
Abrasive GradeCoarse
Abrasive MaterialSilicon Carbide
ApplicationBlending
Arbor Hole TypeUnthreaded Hole
Arbor TypeSpin On
Center Hole DiameterAluminum Oxide , Disc , Threaded
ColorBlack
Compatible Tool TypeAngle Grinder
Diameter5"
For Use WithAngle Grinder
Grit36
Max. Operating Speed12200 RPM
Mfr. SeriesFlexcut Mill Scale Series
Primary Material ApplicationStainless Steel, Steel
Thickness1/8"
Wheel TypeType 29
Arbor Hole Size5/8"-11
Maximum Operating Speed12200 RPM
SeriesFlexcut Mill Scale

Shipping Info:

Ship weight (kg) 3.555
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelAbrasive MaterialGritThicknessWheel TypeAbrasive GradeMax. Operating SpeedArbor Hole TypeDiameterPrice
WALTER SURFACE TECHNOLOGIES 11T342 Depressed Center Cut-Off Wheel, 4 1/2 Inch Dia, 5/8-11 Inch Hole, 60 Grit | CU9BZD 11T342Aluminum Oxide600.047"Type 27Medium13300 RPMThreaded Hole-€5.45
WALTER SURFACE TECHNOLOGIES 11T842 Depressed Center Cut-Off Wheel, 4 1/2 Inch Dia, 7/8 Inch Hole, 60 Grit | CU9BZE 11T842Aluminum Oxide60-Type 27Medium13300 RPMUnthreaded Hole-€5.37
WALTER SURFACE TECHNOLOGIES 11T503 Depressed Center Cut-Off Wheel, 5 Inch Dia, 7/8 Inch Hole, Aluminum Oxide | CU9BZF 11T503Aluminum Oxide460.062"Type 27Coarse12200 RPMUnthreaded Hole-€5.33
WALTER SURFACE TECHNOLOGIES 11F192 Depressed Center Cut-Off Wheel, Aluminum Oxide, Zip | CU9BZG 11F192Aluminum Oxide460.078"-----€13.80
WALTER SURFACE TECHNOLOGIES 11F162 Depressed Center Cut-Off Wheel, Aluminum Oxide, Zip | CU9BZH 11F162Aluminum Oxide600.047"Type 27Medium10200 RPMUnthreaded Hole-€8.17
WALTER SURFACE TECHNOLOGIES 11U142 Depressed Center Cut-Off Wheel, Aluminum Oxide, Zip | CU9BZJ 11U142Aluminum Oxide60-Type 27Medium13300 RPMUnthreaded Hole-€4.61
WALTER SURFACE TECHNOLOGIES 11T162 Depressed Center Cut-Off Wheel, Aluminum Oxide, Zip | CU9BZK 11T162Aluminum Oxide60-Type 27Medium13300 RPMUnthreaded Hole-€7.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER SURFACE TECHNOLOGIES 15L853 Depressed Center Grinding Wheel, Silicon Carbide, Flexcut Mill Scale
€8.99 /unit