WALTER SURFACE TECHNOLOGIES 11U162 Depressed Center Cut-Off Wheel, Aluminum Oxide, Zip | CU9BZP

WALTER SURFACE TECHNOLOGIES 11U162 Depressed Center Cut-Off Wheel, Aluminum Oxide, Zip

Item: CU9BZP Model: 11U162Cross Ref: 32WK92
In Stock

Get it by Tuesday, Jun 17

€7.71 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Cut-Off Wheel
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
ApplicationAluminum
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeAngle Grinder
Connector TypeUnthreaded Hole
GradeMedium
Grit60
Max. Operating Speed10200 RPM
Mfr. SeriesZIP ALU Series
Overall Dia.6"
Primary Material ApplicationStainless Steel
Thickness0.047"
Wheel TypeType 27
Arbor Hole Size7/8"
Maximum Operating Speed10200 RPM
Overall Diameter6"
SeriesZIP ALU Series

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelAbrasive MaterialGritThicknessWheel TypeAbrasive GradeMax. Operating SpeedArbor Hole TypeDiameterPrice
WALTER SURFACE TECHNOLOGIES 11T342 Depressed Center Cut-Off Wheel, 4 1/2 Inch Dia, 5/8-11 Inch Hole, 60 Grit | CU9BZD 11T342Aluminum Oxide600.047"Type 27Medium13300 RPMThreaded Hole-€5.45
WALTER SURFACE TECHNOLOGIES 11T842 Depressed Center Cut-Off Wheel, 4 1/2 Inch Dia, 7/8 Inch Hole, 60 Grit | CU9BZE 11T842Aluminum Oxide60-Type 27Medium13300 RPMUnthreaded Hole-€5.37
WALTER SURFACE TECHNOLOGIES 11T503 Depressed Center Cut-Off Wheel, 5 Inch Dia, 7/8 Inch Hole, Aluminum Oxide | CU9BZF 11T503Aluminum Oxide460.062"Type 27Coarse12200 RPMUnthreaded Hole-€5.33
WALTER SURFACE TECHNOLOGIES 11F192 Depressed Center Cut-Off Wheel, Aluminum Oxide, Zip | CU9BZG 11F192Aluminum Oxide460.078"-----€13.80
WALTER SURFACE TECHNOLOGIES 11F162 Depressed Center Cut-Off Wheel, Aluminum Oxide, Zip | CU9BZH 11F162Aluminum Oxide600.047"Type 27Medium10200 RPMUnthreaded Hole-€8.17
WALTER SURFACE TECHNOLOGIES 11U142 Depressed Center Cut-Off Wheel, Aluminum Oxide, Zip | CU9BZJ 11U142Aluminum Oxide60-Type 27Medium13300 RPMUnthreaded Hole-€4.61
WALTER SURFACE TECHNOLOGIES 11T162 Depressed Center Cut-Off Wheel, Aluminum Oxide, Zip | CU9BZK 11T162Aluminum Oxide60-Type 27Medium13300 RPMUnthreaded Hole-€7.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER SURFACE TECHNOLOGIES 11U162 Depressed Center Cut-Off Wheel, Aluminum Oxide, Zip
€7.71 /unit