WALTER SURFACE TECHNOLOGIES 07R452 Conditioning Disc, 4 1/2 Inch, Aluminum Oxide, Coarse, Quick-Step Blendex | CU9BYC

WALTER SURFACE TECHNOLOGIES 07R452 Conditioning Disc, 4 1/2 Inch, Aluminum Oxide, Coarse, Quick-Step Blendex

Item: CU9BYC Model: 07R452Cross Ref: 249P31
In Stock

Get it by Tuesday, Jun 17

€6.94 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConditioning Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
ColorTan
Connector TypeUnthreaded Hole
Diameter4 1/2"
Max. Operating Speed11000 RPM
Mfr. SeriesQuick-Step Blendex Series
Maximum Operating Speed11000 RPM
SeriesQuick-Step Blendex

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelDiameterAbrasive GradeMax. Operating SpeedColorAbrasive MaterialAbrasive TypeConnector TypeResistance PropertiesPrice
WALTER SURFACE TECHNOLOGIES 07R454 Conditioning Disc, 4 1/2 Inch, Aluminum Oxide, Fine, Quick-Step Blendex | CU9BYD 07R4544 1/2"Fine11000 RPMBlueAluminum OxideNon WovenUnthreaded Hole-€5.88
WALTER SURFACE TECHNOLOGIES 07R453 Conditioning Disc, 4 1/2 Inch, Aluminum Oxide, Medium, Quick-Step Blendex | CU9BYE 07R4534 1/2"Medium11000 RPMMaroonAluminum OxideNon WovenUnthreaded Hole-€5.88
WALTER SURFACE TECHNOLOGIES 07R603 Conditioning Disc, 6 Inch, Aluminum Oxide, Medium, Quick-Step Blendex | CU9BYF 07R6036"Medium8600 RPMMaroonAluminum OxideNon WovenUnthreaded Hole-€9.24
WALTER SURFACE TECHNOLOGIES 07R703 Conditioning Disc, 7 Inch, Aluminum Oxide, Medium, Quick-Step Blendex | CU9BYG 07R7037"Medium6800 RPMMaroonAluminum OxideNon WovenUnthreaded Hole-€11.77
WALTER SURFACE TECHNOLOGIES 07U451 Cup Disc, 4-1/2 Inch | CU9BZB 07U451--------€35.20
WALTER SURFACE TECHNOLOGIES 07X662 Finishing Disc, 6 Inch x 7/8 Inch, Aluminum Oxide, Polish, FX STAINLESS | CU9CBG 07X6626"Polish4000 RPM-Aluminum OxideNon WovenUnthreaded HoleHeat€7.89
WALTER SURFACE TECHNOLOGIES 07X661 Finishing Disc, 6 Inch x 7/8 Inch, Aluminum Oxide, Polish, FX STAINLESS | CU9CBL 07X6616"Polish4000 RPM-Aluminum OxideNon WovenUnthreaded HoleHeat€15.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER SURFACE TECHNOLOGIES 07R452 Conditioning Disc, 4 1/2 Inch, Aluminum Oxide, Coarse, Quick-Step Blendex
€6.94 /unit