Flat Shipping

Flat Shipping at €24.99 + VAT

WALDMANN 113260000-00641130 Task Light, Gooseneck, LED, 490 lm Max Brightness, 5000K-Down Base, 22 to 26V DC | CU8CXX

WALDMANN 113260000-00641130 Task Light, Gooseneck, LED, 490 lm Max Brightness, 5000K-Down Base, 22 to 26V DC

Item: CU8CXX Model: 113260000-00641130Cross Ref: 482P47
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€500.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
AdjustableAny Which Way
Arm Reach23 5/8"
Beam Angle10°
Bulb Base TypeBottom Flanged
Bulb Wattage5 W
ColorBlack
Color Rendering Index70
Color Temp.5000 K
Cord DesignationSVT
Cord Length10 ft.
Cord Wire Gauge18 AWG
Electrical Connection TypeWire Leads
FeaturesSpot With A 10 Degree Angle Of Radiation
Head Dia.3.23"
Head MaterialAluminum
Housing MaterialAluminum
Includes BulbYes
Ip RatingIP67
Lamp Life50000 hrs.
Lens MaterialGlass
Lighting TechnologyLED
Machine Light TypeGooseneck
Max. Brightness490 lm
Mounting TypeScrew Down Base
Number Of Cord Wires2
Operating Voltage22-26V DC
Resistance PropertiesWaterproof
Sub-brandRaptor
Switch TypePressure
AdjustabilityAny Which Way
Color Temperature5000 K
Head Diameter3.23"
Lead Length / Connection10 ft.
Manufacturer Warranty Length5 yrs.
Maximum Brightness490 lm
Mount TypeScrew-Down Base
Power Cord Length10 ft.
StandardsCETL, ETL LISTED

Shipping Info:

Ship weight (kg) 2.385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMachine Light TypeOperating VoltageLens MaterialElectrical Connection TypeOverall LengthTube Dia.WattageCord LengthPkg. Qty.Price
WALDMANN 113261000-00641183 Task Light, Gooseneck, LED, 460 lm Max Brightness, 5000K-Down Base, 100 to 240VAC | CU8CXU 113261000-00641183Gooseneck100-240V ACGlassPlug---10 ft.1€490.53
WALDMANN 113260000-00641177 Task Light, Gooseneck, LED, 460 lm Max Brightness, 5000K-Down Base, 22 to 26V DC | CU8CXV 113260000-00641177Gooseneck22-26V DCGlassWire Leads---10 ft.1€436.63
WALDMANN 113261000-00641180 Task Light, Gooseneck, LED, 490 lm Max Brightness, 5000K-Down Base, 100 to 240VAC | CU8CXW 113261000-00641180Gooseneck100-240V ACGlassPlug---10 ft.1€490.53
WALDMANN 408001403-00671626 Bracket Set, Bracket, 1.6 Inch Overall Length, Bracket Set | CU8CYV 408001403-00671626----1 3/5"---2€77.85
WALDMANN 408001402-00671623 Clip-On Bracket, Bracket, 2.5 Inch Overall Length, Clip-On Bracket | CU8CYW 408001402-00671623----2 1/2"---1€40.22
WALDMANN 113259000-00641174 Machine Tool Light, Articulating, LED, 460 lm Max Brightness, 5000K, Screw-Down Base, IP67 | CU8CYX 113259000-00641174Articulating22-26V DCGlassWire Leads6.3"--10 ft.1€355.08
WALDMANN 113259000-00641127 Machine Tool Light, Articulating, LED, 490 lm Max Brightness, 5000K, Screw-Down Base, IP67 | CU8CYY 113259000-00641127Articulating22-26V DCGlassWire Leads6.3"--10 ft.1€335.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALDMANN 113260000-00641130 Task Light, Gooseneck, LED, 490 lm Max Brightness, 5000K-Down Base, 22 to 26V DC
€500.11 /unit