Flat Shipping

Flat Shipping at €24.99 + VAT

WAHL ST2200F-110 Soldering Iron Tester Degree Fahrenheit 110v | AE9ZZT 6PEZ8

WAHL ST2200F-110 Soldering Iron Tester Degree Fahrenheit 110v

Item: AE9ZZT Model: ST2200F-110Cross Ref: 6PEZ8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,143.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Iron Tester 110 Volt
Temp. Range+50°F to +1300°F
Display Units Of MeasureMillivolts
Operating Voltage110V AC
Power SourceElectric Corded
Product TypeSoldering Iron Tester
Temperature (maximum)1300°F
Temperature (minimum)50°F
Testing FunctionsWrist Strap Testing
Thermocouple TypeType K Probe
Tip Voltage To Ground Accuracy+/-0.1mV
Tip Voltage To Ground Range0-30 mV

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)20.32
Ship length (cm)45.72
Ship width (cm)33.02
HS code9026802000
Country of OriginUS

Product Variants

ProductModelTemp. RangePrice
WAHL ST2200C-110 Soldering Iron Tester Degree Celsius 110v | AE9ZZZ 6PFA0 ST2200C-110+10°C to +700°C€2,844.80
WAHL ST2200C-220 Soldering Iron Tester Degree Celsius 220v | AF2AAA 6PFA1 ST2200C-220+10°C to +700°C€1,628.01
WAHL ST2200C-220B Soldering Iron Tester With British Plug | AF2AAC 6PFA3 ST2200C-220B50° to 1300°€2,728.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WAHL ST2200F-110 Soldering Iron Tester Degree Fahrenheit 110v
€3,143.74 /unit