Flat Shipping

Flat Shipping at €24.99 + VAT

WAGO 221-685 Push-In Connector, Gray, Polycarbonate, 5 Ports, 30 A Current, 10 Awg | CU8CLC

WAGO 221-685 Push-In Connector, Gray, Polycarbonate, 5 Ports, 30 A Current, 10 Awg

Item: CU8CLC Model: 221-685Cross Ref: 798HN9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Amps30A
ColorGray
Connector TypePort
Contact FinishTin
Contact MaterialCopper
Current30A
For Conductor MaterialCopper
For Maximum Wire Size (solid)10 AWG
For Maximum Wire Size - Solid10 AWG
For Maximum Wire Size - Stranded10 AWG
For Maximum Wire Size(stranded)10 AWG
For Minimum Wire Size (solid)20 AWG
For Minimum Wire Size - Solid20 AWG
For Minimum Wire Size - Stranded20 AWG
For Minimum Wire Size(stranded)20 AWG
Height2/5"
Housing MaterialPolycarbonate
Max. Operating Temp.221°F
Max. Voltage440V
No. Of Ports5
Number Of Ports5
Overall Height2/5"
Overall Length0.83"
Rohs CompliantYes
Strip Length1/2"
Ul 94 Flammability RatingV-2
Width1.45"
Maximum Operating Temperature221°F
Maximum Voltage440V
Overall Width1.45"
StandardsAEX, ATEX, CCA, CCC, CCCEX, EAC, ENEC 05, IECEX, LR, UL

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.02
Ship length (cm)2.11
Ship width (cm)3.68
Country of OriginCH

Product Variants

ProductModelStrip LengthMax. Operating Temp.Number Of PortsAmpsFor Maximum Wire Size (solid)For Maximum Wire Size(stranded)For Minimum Wire Size (solid)For Minimum Wire Size(stranded)Price
WAGO 221-682 Push-In Connector, Gray, Polycarbonate, 2 Ports, 30 A Current, 10 Awg | CU8CKZ 221-6821/2"221°F230A10 AWG10 AWG20 AWG20 AWG€4.07
WAGO 221-683 Push-In Connector, Gray, Polycarbonate, 3 Ports, 30 A Current, 10 Awg | CU8CLA 221-6831/2"221°F330A10 AWG10 AWG20 AWG20 AWG€4.93
WAGO 221-485 Push-In Connector, Gray, Polycarbonate, 5 Ports, 20 A Current, 12 Awg | CU8CLB 221-4850.438"221°F520A12 AWG12 AWG24 AWG24 AWG€3.85
WAGO 222-415 Push-In Connector, Gray, Polycarbonate, 5 Ports, 32 A Current, 12 Awg | CU8CLD 222-4153/8"185°F532A12 AWG12 AWG28 AWG28 AWG€2.44
WAGO 2773-406 Push-In Connector, Gray, Polycarbonate, 6 Ports, 32 A Current, 12 Awg | CU8CLE 2773-4061/2"221°F632A12 AWG12 AWG20 AWG20 AWG€1.07
WAGO 2773-408 Push-In Connector, Gray, Polycarbonate, 8 Ports, 32 A Current, 12 Awg | CU8CLF 2773-4081/2"221°F832A12 AWG12 AWG20 AWG20 AWG€1.11
WAGO 2773-403 Push-In Connector, Orange, Polycarbonate, 3 Ports, 32 A Current, 600 V Max Volt, Copper | CU8CLG 2773-4031/2"221°F332A12 AWG12 AWG20 AWG20 AWG€0.63

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WAGO 221-685 Push-In Connector, Gray, Polycarbonate, 5 Ports, 30 A Current, 10 Awg
€6.18 /unit