Flat Shipping

Flat Shipping at €24.99 + VAT

W F HARRIS LIGHTING 400-BZ Hood Snap-on Bronze | AA6LTH 14G271

W F HARRIS LIGHTING 400-BZ Hood Snap-on Bronze

Item: AA6LTH Model: 400-BZCross Ref: 14G271
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Height6 1/2"
Length5 1/2"
TypeBronze, Snap On
Width6 1/2"
Accessory TypeHood

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)13.97
Ship length (cm)16.51
Ship width (cm)16.51
HS code9405920000
Country of OriginUS

Product Details:

    • Special Features: Rustproof, Vandal Resistant, Non-Conductive

Product Variants

ProductModelTypeHeightPrice
W F HARRIS LIGHTING 400-W Hood Snap-on White | AA6LTG 14G270 400-WSnap On, White6 1/2"€17.61
W F HARRIS LIGHTING 400-BK Hood Snap-on Black | AA6LTJ 14G272 400-BKBlack, Snap On6 1/2"€18.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

W F HARRIS LIGHTING 400-BZ Hood Snap-on Bronze
€21.88 /unit