Flat Shipping

Flat Shipping at €24.99 + VAT

VULCAN VCB200-15 Hard Hat, Western Head Protection, ANSI Classification Type 1, Class E, Tan, No Graphics | CU8BGN

VULCAN VCB200-15 Hard Hat, Western Head Protection, ANSI Classification Type 1, Class E, Tan, No Graphics

Item: CU8BGN Model: VCB200-15Cross Ref: 3PTX3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory Mounting OptionsNo
Accessory SlotsNo
Ansi ClassificationType 1, Class E
Ansi Impact Type1
ColorTan
Fits Hat Size6 1/2" to 8"
Hard Hat Sub-categoryHard Hats Without Graphics
Head Protection BrandVulcan
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection StyleWestern
Head Protection Suspension TypeSix Point Ratchtet
Head Protection VentingNo
High VisibilityNo
Number Of Suspension Points6
Suspension Adjustment TypeRatchet

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)24.89
Ship length (cm)30.48
Ship width (cm)23.62

Product Variants

ProductModelAnsi ClassificationSuspension Adjustment TypeHead Protection Suspension TypeHead Protection StyleHead Protection GraphicsNumber Of Suspension PointsFits Hat SizeHead Protection MaterialPrice
VULCAN VCB200-06 Hard Hat, Western Head Protection | CU8BGK VCB200-06Type 1, Class ERatchetSix Point RatchtetWesternNo Graphics66 1/2" to 8"Polyethylene€36.93
VULCAN VCB100-06 Hard Hat, Western Head Protection, ANSI Classification Type 1, Class C | CU8BGL VCB100-06Class C, Type 1PinlockPinlockWesternNo Graphics66 1/2" to 8"Polyethylene-
RFQ
VULCAN VCB200-11 Hard Hat, Western Head Protection, ANSI Classification Type 1, Class E, Gray, No Graphics | CU8BGM VCB200-11Type 1, Class ERatchetSix Point RatchtetWesternNo Graphics66 1/2" to 8"Polyethylene€36.93
VULCAN VCB200-00 Hard Hat, Western Head Protection, ANSI Classification Type 1, Class E, White, No Graphics | CU8BGP VCB200-00Type 1, Class ERatchetSix Point RatchtetWesternNo Graphics66 1/2" to 8"Polyethylene€36.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN VCB200-15 Hard Hat, Western Head Protection, ANSI Classification Type 1, Class E, Tan, No Graphics
€47.08 /unit