Flat Shipping

Flat Shipping at €24.99 + VAT

VULCAN TB506A Swaged Cartridge Heater 100 Watts / Sq. Inch | AB9MYC 2E916

VULCAN TB506A Swaged Cartridge Heater 100 Watts / Sq. Inch

Item: AB9MYC Model: TB506ACross Ref: 2E916
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwaged Cartridge Heater
Diameter1/2"
Lead Length10"
Length4"
Material PropertiesCorrosion Resistant Coated
Max. Temp. Capability1600°F
Sheath MaterialCorrosion Resistant Alloy
Watt Density100 W/sq. in.
Wattage550 W
Heater Voltage120V
Precision Sheath Dia. Tolerance+0"/-0.004"
Watts550 W

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)3.81
HS code8516808000
Country of OriginUS

Product Variants

ProductModelDiameterWatt DensityWattageLead LengthMaterial PropertiesGradePrice
VULCAN C210A Swaged Cartridge Heater 7-1/2 Inch Length | AB9MXF 2E889 C210A1/4"19 W/sq. in.-10"-304€67.90
VULCAN C3910A Swaged Cartridge Heater 42 Watts / Sq. Inch | AB9MXG 2E890 C3910A3/8"42 W/sq. in.-10"-304€40.51
VULCAN C3830A Swaged Cartridge Heater 2-3/8 Inch Length | AB9MXH 2E891 C3830A3/8"34 W/sq. in.-10"-304€42.39
VULCAN C3840A Swaged Cartridge Heater 34 Watts / Sq. Inch | AB9MXJ 2E892 C3840A3/8"34 W/sq. in.-10"-304€56.36
VULCAN C3930A Swaged Cartridge Heater 36 Watts / Sq. Inch | AB9MXK 2E893 C3930A3/8"36 W/sq. in.-10"-304€52.16
VULCAN C3940A Swaged Cartridge Heater 38 Watts / Sq. Inch | AB9MXL 2E894 C3940A3/8"38 W/sq. in.-10"-304€45.22
VULCAN C5180A Swaged Cartridge Heater 42 Watts / Sq. Inch | AB9MXM 2E895 C5180A1/2"42 W/sq. in.-10"-304€51.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN TB506A Swaged Cartridge Heater 100 Watts / Sq. Inch
€62.40 /unit