Flat Shipping

Flat Shipping at €24.99 + VAT

VULCAN OSF1512-9008 Finned Strip Heater 12 Inch Length 1200 Degree F | AB9MYM 2E925

VULCAN OSF1512-9008 Finned Strip Heater 12 Inch Length 1200 Degree F

Item: AB9MYM Model: OSF1512-9008Cross Ref: 2E925
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFinned Strip Heater
Element Width1 1/2"
FinishNickel Plated
H X W Across Fins1 3/8" x 2"
IncludesMounting Tabs
MaterialSteel
Max. Sheath Temp.1200°F
Mounting Dimension11"
Mounting TypeSurface Mount
Overall Length12"
Phase1
Screw Thread Size#10-32
Slotted Hole Length1/2"
Slotted Hole Width5/16"
TerminalsOffset
Voltage240V AC
Watt Density33 W/sq. in.
Wattage900 W
Screw Size10-32
Sheath MaterialStainless Steel
StandardsE60605

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)4.57
Ship length (cm)30.48
Ship width (cm)5.84
HS code8516808000
Country of OriginUS

Product Details:

    • Slotted Hole Length (1/2")
    • Slotted Hole Width (5/16")

Product Variants

ProductModelWattageOverall LengthMounting DimensionWatt DensityPhaseVoltageTerminalsElement WidthPrice
VULCAN OSF1515-1250B Finned Strip Heater 240v 15-1/4 Inch Length | AB9MYN 2E926 OSF1515-1250B1250 W15 1/4"14 1/4"32 W/sq. in.1240V ACOffset1 1/2"€82.90
VULCAN OSF1510-350B Finned Strip Heater 240v 10-1/2 Inch Length | AC9MWG 3HM49 OSF1510-350B350 W10 1/2"9 1/2"16 W/sq. in.1240V ACOffset1 1/2"€88.91
VULCAN OSF1510-475B Finned Strip Heater 240v 10-1/2 Inch Length | AC9MWJ 3HM51 OSF1510-475B475 W10 1/2"9 1/2"22 W/sq. in.1240V ACOffset1 1/2"€68.14
VULCAN OSF1514-750B Finned Strip Heater 14 Inch Length 1200 Degree F | AC9MWK 3HM55 OSF1514-750B750 W14"13"22 W/sq. in.1240V ACOffset1 1/2"€89.16
VULCAN OSF1517-1000B Finned Strip Heater 240v 17-7/8 Inch Length | AC9MWL 3HM59 OSF1517-1000B1000 W17 7/8"16 7/8"21 W/sq. in.1240V ACOffset1 1/2"€75.02
VULCAN OSF1517-750B Finned Strip Heater 240v 17-7/8 Inch Length | AC9MWM 3HM61 OSF1517-750B750 W17 7/8"16 7/8"15 W/sq. in.1240V ACOffset1 1/2"€80.27
VULCAN OSF1519-1000B Finned Strip Heater 240v 19-1/2 Inch Length | AC9MWN 3HM63 OSF1519-1000B1000 W19 1/2"18 1/2"18 W/sq. in.1240V ACOffset1 1/2"€107.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN OSF1512-9008 Finned Strip Heater 12 Inch Length 1200 Degree F
€72.37 /unit