Flat Shipping

Flat Shipping at €24.99 + VAT

VULCAN C3830B Swaged Cartridge Heater 2-3/8 Inch Length | AC9LXV 3HJ76

VULCAN C3830B Swaged Cartridge Heater 2-3/8 Inch Length

Item: AC9LXV Model: C3830BCross Ref: 3HJ76
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwaged Cartridge Heater
Diameter3/8"
Grade304
Lead Length10"
Length2 3/8"
Max. Temp. Capability900°F
Sheath MaterialStainless Steel
Voltage240V AC
Watt Density34 W/sq. in.
Heater Voltage240V
Precision Sheath Dia. Tolerance+0"/-0.004"
Watts75 W

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.02
Ship length (cm)11.43
Ship width (cm)3.81
HS code8516790000
Country of OriginUS

Product Variants

ProductModelDiameterWatt DensityWattageVoltageLead LengthMaterial PropertiesGradePrice
VULCAN C5170B Swaged Cartridge Heater 35 Watts / Sq. Inch | AB9MXP 2E897 C5170B1/2"35 W/sq. in.300 W240V AC10"-304€43.53
VULCAN TB380B Swaged Cartridge Heater 115 Watts / Sq. Inch | AB9MXT 2E906 TB380B3/8"115 W/sq. in.100 W240V AC10"Corrosion Resistant Coated-€68.62
VULCAN TB386B Swaged Cartridge Heater 73 Watts / Sq. Inch | AB9MXZ 2E913 TB386B3/8"73 W/sq. in.300 W240V AC10"Corrosion Resistant Coated-€73.61
VULCAN TB6214B Swaged Cartridge Heater 80 Watts / Sq. Inch | AB9MYE 2E918 TB6214B5/8"80 W/sq. in.550 W240V AC10"Corrosion Resistant Coated-€49.54
VULCAN C6360B Swaged Cartridge Heater 2-3/8 Inch Length | AC9LXX 3HJ92 C6360B5/8"41 W/sq. in.-240V AC10"-304€68.98
VULCAN C758B Swaged Cartridge Heater 28 Watts / Square Inch | AC9LYA 3HJ98 C758B3/4"28 W/sq. in.-240V AC10"-304€78.20
VULCAN TB3035B Swaged Cartridge Heater 85 Watts / Square Inch | AC9NDK 3HP99 TB3035B3/8"85 W/sq. in.200 W240V AC10"Corrosion Resistant Coated-€62.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN C3830B Swaged Cartridge Heater 2-3/8 Inch Length
€47.92 /unit