Flat Shipping

Flat Shipping at €24.99 + VAT

VULCAN 1C1B9-BJ Cal-Stat Thermostat 5-31/32 inch Length | AC9FKN 3GD84

VULCAN 1C1B9-BJ Cal-Stat Thermostat 5-31/32 inch Length

Item: AC9FKN Model: 1C1B9-BJCross Ref: 3GD84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€210.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCal-Stat Thermostat
Contact Rating Resistive @ 120v10A
Contact Rating Resistive @ 240v5A
Corrosion ResistantYes
Differential-1°F to +1°F
Differential TypeAdjustable
Full Load Amps @ 120v10A
Full Load Amps @ 240v Ac5A
Inductive Amps @ 120v10A
Inductive Amps @ 240v5A
Insertion Depth3 13/16"
Lead Length8"
MaterialStainless Steel
Number Of Switches1
Overall Dia.1/2"
Overall Length4 3/8"
Sensor MaterialStainless Steel
Sensor TypeStainless Steel
Sheath Dia.16 ga. , 5/8" , Straight
Switch ActionOpen On Rise
Switch Ratings @ 120v Dc2A
Temperature Sensitivity-1°F to +1°F
Thread Size1/2"
Compatible System TypeFryers and Other Food Service Equipment
Control TypeAdjustable Screw
Electrical Connection TypeHardwired
Full Load Amps @ 120v Ac10A
Lead Gauge16 ga.
Lead StyleStraight
Maximum Control Temperature600°F
Maximum Operating Temperature600°F
Minimum Control Temperature-100°F
Minimum Operating Temperature-100°F
Mounting TypePipe Thread
Overall Diameter1/2"
Sheath Diameter5/8"
Sheath Material304 Stainless Steel
StandardsCSA LR23541, UL E36322
Switch Rating10A @ 120V AC, 2A @ 120V DC, 5A @ 240V AC
Switch TypeSPST
Temperature Differential1°F, 2°F
Temperature ScaleFahrenheit/Celsius
Thermostat TypeProcess Thermostat
Thread TypeNPT
Voltage0.5V AC

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)14.73
Ship width (cm)2.54
HS code9032100090
Country of OriginUS

Product Details:

    • Insertion Depth (3-13/16")
    • Sheath Dia. (5/8")
    • Thermostat Type (Pipe Thread, Cartridge, Straight Lead Exit Style)

Product Variants

ProductModelSwitch ActionContact Rating Resistive @ 120vContact Rating Resistive @ 240vOverall LengthSwitch Ratings @ 120v DcFull Load Amps @ 120vInductive Amps @ 120vInductive Amps @ 240vPrice
VULCAN 1A1B9 Cal-Stat Thermostat Cartrdge 5/8 Inch Diameter | AB9MYY 2E935 1A1B9Open On Rise10A5A4 3/8"2A10A10A5A€125.86
VULCAN 1A2B9 Cal-Stat Thermostat Cartrdge 5/8 Inch Diameter | AB9MYZ 2E936 1A2B9Close On Rise10A5A4 3/8"2A10A10A5A€112.92
VULCAN 1A1C9 Cal-Stat Thermostat Cartrdge 1/2 Inch Diameter | AB9MZA 2E937 1A1C9Open On Rise5A3A3 1/4"1A5A5A3A€109.19
VULCAN 1A2C9 Cal-Stat Thermostat Cartrdge 1/2 Inch Diameter | AB9MZB 2E938 1A2C9Close On Rise5A3A3 1/4"1A5A5A3A€121.94
VULCAN 1C1B9 Cal-Stat Thermostat 4-3/8 Inch Length 3 Inch D | AB9MZC 2E939 1C1B9Open On Rise10A5A4 3/8"2A10A10A5A€130.02
VULCAN 1C2B9 Cal-Stat Thermostat 4-3/8 Inch Length 3 Inch D | AB9MZD 2E940 1C2B9Close On Rise10A5A4 3/8"2A10A10A5A€139.06
VULCAN 1C1C9 Cal-Stat Thermostat 3-1/4 Inch Length 2 Inch D | AB9MZE 2E941 1C1C9Open On Rise5A3A3 1/4"1A---€155.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN 1C1B9-BJ Cal-Stat Thermostat 5-31/32 inch Length
€210.53 /unit