VULCAN HART SD-034-59 | AW7GRZ

VULCAN HART SD-034-59 Screw, 4.7 In Lg.

Item: AW7GRZ Model: SD-034-59
In Stock

Get it by Tuesday, Jun 17

€0.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Height0.65"
Length4.7"
Width2.55"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.65
Ship length (cm)11.94
Ship width (cm)6.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART SD-034-59 Screw, 4.7 In Lg.
€0.62 /pack