VULCAN HART 730307 | AU6BBF

VULCAN HART 730307 Washer, 3/5 In Lg., 0.1 In Ht.

Item: AU6BBF Model: 730307
In Stock

Get it by Wednesday, Jun 11

€0.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWasher
Height0.1"
Length3/5"
Width3/5"

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)0.25
Ship length (cm)1.52
Ship width (cm)1.52
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 730307 Washer, 3/5 In Lg., 0.1 In Ht.
€0.09 /pack