VULCAN HART 00-927612-0000A | AP6BZY

VULCAN HART 00-927612-0000A Griddle Assembly, 12 Inch Size, 208V

Item: AP6BZY Model: 00-927612-0000A
Limited Availability
€2,121.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGriddle Assembly

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
VULCAN HART 00-927615-0000A | AP6CAA 00-927615-0000A00-927615-0000A-
RFQ
VULCAN HART 00-927620-0000A | AP6CAB 00-927620-0000A00-927620-0000A€4,374.45
RFQ
VULCAN HART 92740000A | AU9CVN 92740000A92740000A-
RFQ
VULCAN HART 927448-A | AU9CVQ 927448-A927448-A-
RFQ
VULCAN HART 927450-A | AU9CVR 927450-A927450-A-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-927612-0000A Griddle Assembly, 12 Inch Size, 208V
€2,121.29 /unit