VULCAN HART 00-921044-0000A | AP6BLG

VULCAN HART 00-921044-0000A Crumb Tray, 24.25 Inch Length

Item: AP6BLG Model: 00-921044-0000A
In Stock

Get it by Tuesday, Jun 17

€508.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTray
Height1 3/4"
Length24 1/4"
Width35 22/25"

Shipping Info:

Ship weight (kg) 9.13
Ship height (cm)4.45
Ship length (cm)91.14
Ship width (cm)61.6
Country of OriginUS

Product Variants

ProductModelMPNPrice
VULCAN HART 00-498249-00024 | AP4GXF 00-498249-0002400-498249-00024€131.49
VULCAN HART 00-498910-00006 | AP4HBB 00-498910-0000600-498910-00006€94.90
VULCAN HART 00-498910-00015 | AP4HBC 00-498910-0001500-498910-00015€238.78
RFQ
VULCAN HART 00-498910-00018 | AP4HBD 00-498910-0001800-498910-00018€170.82
VULCAN HART 00-498923-0024A | AP4HBG 00-498923-0024A00-498923-0024A€72.04
VULCAN HART 00-498923-0036A | AP4HBH 00-498923-0036A00-498923-0036A€88.76
RFQ
VULCAN HART 00-499006-000G2 | AP4HBR 00-499006-000G200-499006-000G2€278.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-921044-0000A Crumb Tray, 24.25 Inch Length
€508.81 /unit