VULCAN HART 00-840479 | AP4NZA

VULCAN HART 00-840479 Bushing, Bronze, 3.15 x 4 x 0.85 Inch Size

Item: AP4NZA Model: 00-840479Cross Ref: 28ZX55
In Stock

Get it by Tuesday, Jun 17

€14.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing
Height0.85"
Length3.15"
Width4"

Shipping Info:

Ship weight (kg) 0.1
Ship height (cm)2.16
Ship length (cm)10.16
Ship width (cm)8
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-840479 Bushing, Bronze, 3.15 x 4 x 0.85 Inch Size
€14.64 /unit