VULCAN HART 00-821079 | AP4NEZ

VULCAN HART 00-821079 Rocker Switch, Spst, 24V, 1.4 x 1.4 x 1.15 Inch Size

Item: AP4NEZ Model: 00-821079Cross Ref: 28ZY82
In Stock

Get it by Tuesday, Jun 17

€88.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRocker Switch
Height1.15"
Length1 2/5"
Width1 2/5"
Compatible With Manufacturer Model NumberE-30-C, E-30-O, E-40-C, E-40-O, G-30-C, G-30-O, G-40-C, G-40-O, GL40E, GL80E, GS25E, GS30E, GS40ES, GS60E, GT100E, GT125E, GT150E
For Use WithFully Jacketed Gas Steam Kettle, TILTING Braising Pan
Product TypeRocker Switch

Shipping Info:

Ship weight (kg) 0.2
Ship height (cm)2.92
Ship length (cm)3.56
Ship width (cm)3.56
Country of OriginMX

Product Variants

ProductModelHeightPrice
VULCAN HART 00-411496-00B10 | AP3XLH 00-411496-00B104/5"€33.97
VULCAN HART 00-824226-00002 | AP4NHG 00-824226-000021"€35.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-821079 Rocker Switch, Spst, 24V, 1.4 x 1.4 x 1.15 Inch Size
€88.45 /unit