VULCAN HART 00-804556 | AP4MLC

VULCAN HART 00-804556 Swivel Caster, 3.85 x 7.1 x 3.6 Inch Size

Item: AP4MLC Model: 00-804556
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Caster
Height3 3/5"
Length3.85"
Width7.1"

Shipping Info:

Ship weight (kg) 2.23
Ship height (cm)9.14
Ship length (cm)18.03
Ship width (cm)9.78
Country of OriginUS

Product Variants

ProductModelHeightPrice
VULCAN HART 00-804555 | AP4MLB 00-8045552.7"-
RFQ
VULCAN HART 00-812080-00002 | AP4MQN 00-812080-00002-€300.65
VULCAN HART 719827 | AU4XAM 719827--
RFQ
VULCAN HART 719831 | AU4XAQ 719831--
RFQ
VULCAN HART 719858 | AU4XAY 719858--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-804556 Swivel Caster, 3.85 x 7.1 x 3.6 Inch Size