VULCAN HART 00-715109 | AP4KAZ

VULCAN HART 00-715109 Gas Valve, 3.75 x 4.6 x 2.05 Inch Size

Item: AP4KAZ Model: 00-715109
In Stock

Get it by Friday, Jun 13

€258.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Valve
Height2.05"
Length3 3/4"
Width4 3/5"

Shipping Info:

Ship weight (kg) 0.49
Ship height (cm)5.21
Ship length (cm)11.68
Ship width (cm)9.53
Country of OriginMX

Product Variants

ProductModelHeightPrice
VULCAN HART 00-497269-00001 Valve Combo W.R. 25M02-737 Nat | AH2HHK 29AA25 00-497269-000014 1/2"€179.37
VULCAN HART 00-844133-00001 Valve Comb Gas Nat Ele | AH2HHQ 29AC43 00-844133-000015.55"€425.02
VULCAN HART 00-359647-00002 | AP3VZW 00-359647-00002--
RFQ
VULCAN HART 00-410610-00008 | AP3XGC 00-410610-000081.15"€155.49
VULCAN HART 00-428472-00001 | AP4BCK 00-428472-000011.7"€62.13
VULCAN HART 00-497616-000G2 | AP4GTX 00-497616-000G24.9"€429.75
VULCAN HART 00-722159 | AP4KLQ 00-7221596.55"€389.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-715109 Gas Valve, 3.75 x 4.6 x 2.05 Inch Size
€258.36 /unit