VULCAN HART 00-713944-00053 | AP4JWT

VULCAN HART 00-713944-00053 Orifice, 1.45 x 2.65 x 1.3 Inch Size

Item: AP4JWT Model: 00-713944-00053
In Stock

Get it by Thursday, Jun 12

€60.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Orifice
Height1.3"
Length1 9/20"
Width2.65"

Shipping Info:

Ship weight (kg) 0.13
Ship height (cm)3.3
Ship length (cm)6.73
Ship width (cm)3.68
Country of OriginTW

Product Variants

ProductModelHeightPrice
VULCAN HART 00-010901-00046 | AP3EML 00-010901-000463/4"€16.46
VULCAN HART 00-010901-00062 | AP3ENB 00-010901-000620.85"€16.46
VULCAN HART 00-348031-00005 | AP3VHG 00-348031-000051 1/5"€32.03
VULCAN HART 00-419316-00003 | AP3ZAY 00-419316-00003--
RFQ
VULCAN HART 00-425463-00002 | AP4AJD 00-425463-00002--
RFQ
VULCAN HART 00-712363 | AP4JVA 00-7123630.55"€6.70
VULCAN HART 00-715007 | AP4JZV 00-7150070.65"€18.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-713944-00053 Orifice, 1.45 x 2.65 x 1.3 Inch Size
€60.53 /unit