VULCAN HART 00-710453 | AP4JTH

VULCAN HART 00-710453 Burner Tube, Stainless Steel, 4.1 x 21.3 x 2.5 Inch Size

Item: AP4JTH Model: 00-710453Cross Ref: 28ZZ28
In Stock

Get it by Thursday, Jun 12

€73.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
Height2 1/2"
Length4.1"
Width21.3"

Shipping Info:

Ship weight (kg) 1.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightPrice
VULCAN HART 00-417423-00001 | AP3YMU 00-417423-000012 1/2"-
RFQ
VULCAN HART 00-840099 | AP4NXA 00-8400990.55"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-710453 Burner Tube, Stainless Steel, 4.1 x 21.3 x 2.5 Inch Size
€73.61 /unit