VULCAN HART 00-427854-000G1 | AP4AYR

VULCAN HART 00-427854-000G1 Harness Assembly, 9.4 x 11.25 x 1.95 Inch Size

Item: AP4AYR Model: 00-427854-000G1
In Stock

Get it by Friday, Jun 13

€307.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHarness
Height1.95"
Length9 2/5"
Width11 1/4"

Shipping Info:

Ship weight (kg) 0.3
Ship height (cm)4.95
Ship length (cm)28.58
Ship width (cm)23.88
Country of OriginUS

Product Variants

ProductModelHeightPrice
VULCAN HART 00-354472-00002 | AP3VMW 00-354472-000021"€124.73
VULCAN HART 00-424471-000G1 | AP4AFF 00-424471-000G1--
RFQ
VULCAN HART 00-427546-000G1 | AP4AXJ 00-427546-000G1--
RFQ
VULCAN HART 00-427553-000G1 | AP4AXK 00-427553-000G11.15"€26.13
VULCAN HART 00-427750-000G1 | AP4AXZ 00-427750-000G11.05"€152.98
VULCAN HART 00-427752-000G1 | AP4AYC 00-427752-000G1--
RFQ
VULCAN HART 00-427753-000G1 | AP4AYD 00-427753-000G11 1/5"€258.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-427854-000G1 Harness Assembly, 9.4 x 11.25 x 1.95 Inch Size
€307.65 /unit