VULCAN HART 00-426803-000G9 | AP4AVT

VULCAN HART 00-426803-000G9 Drain Valve Assembly With Magintic Switch, 9.4 x 9.6 x 5.85 Inch Size

Item: AP4AVT Model: 00-426803-000G9
In Stock

Get it by Tuesday, Jun 17

€517.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch Assembly
Height5.85"
Length9 2/5"
Width9 3/5"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)14.86
Ship length (cm)24.38
Ship width (cm)23.88
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-426803-000G9 Drain Valve Assembly With Magintic Switch, 9.4 x 9.6 x 5.85 Inch Size
€517.71 /unit