VULCAN HART 00-421892-000G4 | AP3ZPT

VULCAN HART 00-421892-000G4 Element Assembly, 480V, 12 KW, 10 x 18 x 9 Inch Size

Item: AP3ZPT Model: 00-421892-000G4
In Stock

Get it by Friday, Jun 13

€1,652.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElement Assembly
Height9"
Length10"
Width18"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)22.86
Ship length (cm)45.72
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelHeightPrice
VULCAN HART 00-416741-00G12 | AP3YJT 00-416741-00G126.7"€846.63
VULCAN HART 00-853943 | AP4RDV 00-8539433"-
RFQ
VULCAN HART 00-853944 | AP4RDX 00-853944--
RFQ
VULCAN HART 00-855529-00001 | AP4TAB 00-855529-000015.95"€434.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-421892-000G4 Element Assembly, 480V, 12 KW, 10 x 18 x 9 Inch Size
€1,652.90 /unit