VULCAN HART 00-408076-000G1 | AP3WYL

VULCAN HART 00-408076-000G1 Manifold, Sub Assembly, 2.25 x 10 x 1.55 Inch Size

Item: AP3WYL Model: 00-408076-000G1
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold
Height1.55"
Length2 1/4"
Width10"

Shipping Info:

Ship weight (kg) 0.71
Ship height (cm)3.94
Ship length (cm)25.4
Ship width (cm)5.72
Country of OriginUS

Product Variants

ProductModelHeightPrice
VULCAN HART 00-414860-00001 | AP3YEE 00-414860-000010.85"-
RFQ
VULCAN HART 00-417278-00001 | AP3YLZ 00-417278-00001--
RFQ
VULCAN HART 00-417279-00001 | AP3YMB 00-417279-00001-€538.28
RFQ
VULCAN HART 00-417280-00001 | AP3YMC 00-417280-0000136"€257.90
VULCAN HART 00-417282-00001 | AP3YMD 00-417282-00001--
RFQ
VULCAN HART 00-421591-00001 | AP3ZMU 00-421591-00001--
RFQ
VULCAN HART 00-423655-00001 | AP3ZXY 00-423655-000010.01"€86.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-408076-000G1 Manifold, Sub Assembly, 2.25 x 10 x 1.55 Inch Size