VULCAN HART 00-407522-00007 | AP3WXH

VULCAN HART 00-407522-00007 Thermostat, 550 Deg F, 4.1 x 18.2 x 3.85 Inch Size

Item: AP3WXH Model: 00-407522-00007
In Stock

Get it by Monday, Jun 16

€318.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostat
Height3.85"
Length4.1"
Width18 1/5"

Shipping Info:

Ship weight (kg) 1.45
Ship height (cm)9.78
Ship length (cm)46.23
Ship width (cm)10.41
Country of OriginUS

Product Variants

ProductModelHeightPrice
VULCAN HART 00-342857-00002 | AP3VBD 00-342857-00002-€150.64
RFQ
VULCAN HART 00-343385-00001 | AP3VCA 00-343385-000013.45"€313.08
VULCAN HART 00-345257-00001 | AP3VDJ 00-345257-00001-€468.59
VULCAN HART 00-345517-00001 | AP3VDQ 00-345517-000014 2/5"€202.31
VULCAN HART 00-414880-00001 | AP3YEH 00-414880-000012 1/2"€271.31
VULCAN HART 00-415119-00002 | AP3YFA 00-415119-000023.9"€240.45
VULCAN HART 00-417424-000G2 | AP3YMW 00-417424-000G23.95"€293.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-407522-00007 Thermostat, 550 Deg F, 4.1 x 18.2 x 3.85 Inch Size
€318.37 /unit