Flat Shipping

Flat Shipping at €24.99 + VAT

VON DUPRIN PS914FA Power Supply | CU8AXU

VON DUPRIN PS914FA Power Supply

Item: CU8AXU Model: PS914FACross Ref: 46TX06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,376.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply
Accessory TypePower Supply
FinishEnamel
For Use WithElectric Latch Retraction Exit Devices
Includes4A Power Supply 12/24V DC, Fire Alarm
Ada CompliantNo
Overall Height4"
Overall Length14"
Overall Width12"
Product TypePower Supply

Shipping Info:

Ship weight (kg) 3.87
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeFinishPrice
VON DUPRIN PS914-BBK Power Supply | CU8AXR PS914-BBKPower SupplyEnamel€1,797.92
VON DUPRIN PS902 Power Supply | CU8AXT PS902Power SupplyEnamel€464.67
VON DUPRIN PS902-FA Power Supply | CU8AXV PS902-FAPower SupplyEnamel€585.43
VON DUPRIN PS902-BBK Power Supply | CU8AXW PS902-BBKPower SupplyEnamel€922.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN PS914FA Power Supply
€1,376.08 /unit