Flat Shipping

Flat Shipping at €24.99 + VAT

VON DUPRIN EL99EO 3 US26D Electric Latch 99EO Exit device | AB3APK 1RAL3

VON DUPRIN EL99EO 3' US26D Electric Latch 99EO Exit device

Item: AB3APK Model: EL99EO 3' US26DCross Ref: 1RAL3
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Exit Device
Body MaterialSteel
Decibels85 dBA
Door HandingNon Handed
FinishSatin Chrome
HandNon Handed
MaterialSteel
Alarm Body FinishSatin Chrome
Alarm Body MaterialSteel
Alarm Depth33"
Alarm Height8"
Alarm Width3 3/4"
Compatible Exit Device Series99 Series
Display Qty1
Power SourceElectrically Corded
Product TypeExit Door Alarm
Sound Level85 dbA
StandardsANSI 156.3 GRADE 1, UL/CUL

Shipping Info:

Ship weight (kg) 7.362
Ship height (cm)13.46
Ship length (cm)96.01
Ship width (cm)28.19
HS code8302416045
Country of OriginUS

Product Variants

ProductModelBody MaterialFinishDecibelsDoor HandingMaterialHandAlarm TypePrice
VON DUPRIN 22EO ALK x3215 SP28 3 22EO ALK x3215 SP28 3'SteelSatin Chrome85 dBANon HandedSteelNon HandedHorn€1,534.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN EL99EO 3' US26D Electric Latch 99EO Exit device