Flat Shipping

Flat Shipping at €24.99 + VAT

VON DUPRIN 9947DT 3 US28 Concealed For 1 3/4 Inch Door Thick, 36 Inch, Fits 4 1/4 Inch Stile Width | CU8ADE

VON DUPRIN 9947DT 3 US28 Concealed For 1 3/4 Inch Door Thick, 36 Inch, Fits 4 1/4 Inch Stile Width

Item: CU8ADE Model: 9947DT 3 US28Cross Ref: 46TU97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,924.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExit Device
Ada CompliantYes
Door HandingNon Handed
Door Height100"
Door Width36"
Electrical/mechanicalMechanical
Exit Device TypeExit Device
FinishSatin Aluminum
Fire RatedNo
Fits Stile Width4 1/4"
For Door Thickness1 3/4"
Lockdown TypeHex Dogging
Outside Trim TypeDummy Pull
PerformanceHeavy Duty
Ansi GradeGrade 1
Door Height - Maximum100"
Door Thickness - Maximum1 3/4"
Door Width - Maximum3 ft.
Exit Bar StyleTouchbar
Hand OrientationNon Handed
Lockset FunctionClassroom, Government Buildings, Higher Education, Hospitals
Lockset TypeMechanical
Performance Duty Rating1
Product TypeExit Device
StandardsANSI/UL 305, CAN/ULC-S132
Ul Fire RatingUL10C, ULC S104

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishPerformanceExit Device TypeDoor WidthLockdown TypeElectrical/mechanicalOutside Trim TypeDoor HeightPrice
VON DUPRIN 88L US26D LHR Exit Device | AH9LLZ 40JF18 88L US26D LHR--------€3,203.46
VON DUPRIN 88L US26D RHR Exit Device | AH9LMA 40JF19 88L US26D RHR--------€3,203.46
VON DUPRIN EL3347A-NL-OP 3 313AN Concealed Bronze | CU8ABT EL3347A-NL-OP 3 313ANBronzeHeavy DutyExit Device36"Electric Dogging--100"€5,119.29
VON DUPRIN 3347A-EO 3 313 Concealed Bronze | CU8ABU 3347A-EO 3 313BronzeHeavy DutyExit Device36"Hex Dogging--100"€2,875.14
VON DUPRIN 3347A-NL-OP 3 313 Concealed Bronze | CU8ABV 3347A-NL-OP 3 313BronzeHeavy DutyExit Device36"Hex Dogging--100"€3,506.38
VON DUPRIN 9947EO 2 26D Concealed For 1 3/4 Inch Door Thick, 24 Inch, Fits 4 1/4 Inch Stile Width | CU8ABW 9947EO 2 26DSatin ChromeHeavy DutyExit Only Exit Device24"Hex DoggingMechanical-100"€3,186.11
VON DUPRIN 3347A-L-06 3 US28 RHR Concealed For 1 3/4 Inch Door Thick, 36 Inch, Fits 2 1/8 Inch Stile Width | CU8ABX 3347A-L-06 3 US28 RHRSatin AluminumHeavy DutyExit Device36"Hex DoggingMechanicalLever100"€4,078.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN 9947DT 3 US28 Concealed For 1 3/4 Inch Door Thick, 36 Inch, Fits 4 1/4 Inch Stile Width
€2,924.19 /unit