Flat Shipping

Flat Shipping at €24.99 + VAT

VON DUPRIN 9927EO 4 US3 Surface Vertical Rod Heavy Fits 4-3/4 Inch Width | AH9LML 40JF29

VON DUPRIN 9927EO 4 US3 Surface Vertical Rod Heavy Fits 4-3/4 Inch Width

Item: AH9LML Model: 9927EO 4 US3Cross Ref: 40JF29
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,226.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Vertical Rod
Door HandingNon Handed
Door Height120"
Door Width48"
Electrical/mechanicalMechanical
FinishSatin Brass
Fire RatedNo
Fits Stile Width4 3/4"
For Door Thickness1 3/4"
Lockdown TypeHex Dogging
MaterialBrass
PerformanceHeavy Duty
Ada CompliantYes
Ansi GradeGrade 1
Door Height - Maximum120"
Door Thickness - Maximum2 1/4"
Door Width - Maximum4 ft.
Exit Bar StyleTouchbar
Exit Device TypeSurface Vertical Rod
Hand OrientationNon Handed
Lockset FunctionClassroom, Government Buildings, Higher Education, Hospitals
Lockset TypeMechanical
Performance Duty Rating1
Product TypeExit Device
StandardsANSI/UL 305, CAN/ULC-S132
Ul Fire RatingUL10C, ULC S104

Shipping Info:

Ship weight (kg) 9
Ship height (cm)12.7
Ship length (cm)124.46
Ship width (cm)26.35
Country of OriginUS

Product Details:

    • Electrical/Mechanical : Mechanical
    • Exit Device Type : Exit Device

Product Variants

ProductModelFinishMaterialDoor HandingDoor WidthFire RatedPerformanceFits Stile WidthLockdown TypePrice
VON DUPRIN 99EO US26D 4 99EO US26D 4'Satin Chrome-Non Handed37" to 48"YesHeavy Duty--€1,989.45
VON DUPRIN 99EO US26D 3 Touchbar Rim Heavy Duty 99 Series | AE2EME 4WY59 99EO US26D 3Satin Chrome-Non Handed30" to 36"Not Fire RatedHeavy Duty3.812"Hex Dogging€1,925.36
VON DUPRIN 2227EO-F-4-SP313 Surface Vertical Rod Standard Fits 3-5/8 Inch Width | AH9LLP 40JF08 2227EO-F-4-SP313Oil RubbedBronzeNon Handed48"YesStandard Duty3 5/8"Less Dogging€1,279.29
VON DUPRIN 2227EO-F-4-SP28 Surface Vertical Rod Standard Fits 3-5/8 Inch Width | AH9LLQ 40JF09 2227EO-F-4-SP28Paint-Non Handed48"YesStandard Duty3 5/8"Less Dogging€1,263.31
VON DUPRIN 3327A-EO 4 26D Surface Vertical Rod Heavy Fits 1-3/4 Inch Width | AH9LLU 40JF13 3327A-EO 4 26DSatin Chrome-Non Handed48"NoHeavy Duty1 3/4"Hex Dogging€3,458.38
VON DUPRIN 33A-EO 4 26D Surface Vertical Rod Heavy Fits 1-3/4 Inch Width | AH9LLV 40JF14 33A-EO 4 26DSatin Chrome-Non Handed48"NoHeavy Duty1 3/4"Hex Dogging€2,627.61
VON DUPRIN 8827EO-F-US10B Surface Vertical Rod Heavy Fits 2-1/2 Inch Width | AH9LLX 40JF16 8827EO-F-US10BDark BronzeBronzeNon Handed48"YesHeavy Duty2 1/2"Less Dogging€4,853.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN 9927EO 4 US3 Surface Vertical Rod Heavy Fits 4-3/4 Inch Width
€3,226.32 /unit