Flat Shipping

Flat Shipping at €24.99 + VAT

VON DUPRIN 990NL X 3216 SP313 Night Latch Pull Key Retracts Latchbolt | AC3CGU 2RJ64

VON DUPRIN 990NL X 3216 SP313 Night Latch Pull Key Retracts Latchbolt

Item: AC3CGU Model: 990NL X 3216 SP313Cross Ref: 2RJ64
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€549.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Retracts Latchbolt
Ada CompliantNo
ColorBronze
Door HandingNon Handed
FinishSprayed Duranodic
For Door Thickness1 3/4" to 2 1/4"
Max. Door Height84"
PerformanceHeavy Duty
Ansi GradeGrade 1
Door Height - Maximum84"
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/4"
Exit Device StyleNight Latch
Hand OrientationNon Handed
Outside Trim TypeNight Latch
Overall Width3"
Performance Duty Rating1
Product TypeMechanical Exit Device Trim
StandardsANSI
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 1.3905
Ship height (cm)11.43
Ship length (cm)35.56
Ship width (cm)15.24
HS code8302416045
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN 990NL X 3216 SP313 Night Latch Pull Key Retracts Latchbolt
€549.61 /unit