Flat Shipping

Flat Shipping at €24.99 + VAT

VON DUPRIN 900-4RL Auto Operator Relay Board 4-Door With Logic | AH9DMP 39UL84

VON DUPRIN 900-4RL Auto Operator Relay Board 4-Door With Logic

Item: AH9DMP Model: 900-4RLCross Ref: 39UL84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€752.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAuto Operator Relay Board
Includes4-Door Control With Logic, Mounting Hardware
Compatible With Grainger Part Number39UL88, 46TX02
Compatible With Manufacturer Model NumberPS902, PS904, PS914
Product TypeOption Board

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)5.08
Ship length (cm)18.54
Ship width (cm)20.07
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN 900-4RL Auto Operator Relay Board 4-Door With Logic
€752.38 /unit