Flat Shipping

Flat Shipping at €24.99 + VAT

VON DUPRIN 88EO-F US10B LHR Rim Exit Device Dark Bronze Heavy Duty | AG2WBQ 32MC27

VON DUPRIN 88EO-F US10B LHR Rim Exit Device Dark Bronze Heavy Duty

Item: AG2WBQ Model: 88EO-F US10B LHRCross Ref: 32MC27
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,828.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRim Exit Device
Door HandingLeft Handed Reversble
Door WidthUp To 48"
FinishDark Bronze
Fire RatedYes
Fits Stile Width4 1/8"
For Door Thickness1 3/4"
Lockdown TypeLess Dogging
MaterialBronze
PerformanceHeavy Duty
Ada CompliantYes
Ansi GradeGrade 1
Door Thickness - Maximum1 3/4"
Door Width - Maximum48"
Exit Bar StyleCrossbar
Exit Device TypeRim
Hand OrientationLeft-Handed
Performance Duty Rating1
Product TypeExit Device
StandardsANSI/UL 305, CAN/ULC-S132
Ul Fire RatingUL10C, ULC S104

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)12.7
Ship length (cm)124.46
Ship width (cm)26.67
HS code8302413000

Product Details:

    • Exit Device Type (Exit Device)

Product Variants

ProductModelDoor HandingFits Stile WidthDoor WidthFinishMaterialFor Door ThicknessFire RatedPerformancePrice
VON DUPRIN 9975EO-F 3 313 Rim Exit Device Dark Bronze Heavy Duty | AG2WBN 32MC25 9975EO-F 3 313Non Handed4 3/4"30" to 36"Dark BronzeBronze1 3/4"YesHeavy Duty€3,028.13
VON DUPRIN 88EO-F US10B RHR Rim Exit Device Dark Bronze Heavy Duty | AG2WBR 32MC28 88EO-F US10B RHRRight Handed Reversble4 1/8"Up To 48"Dark BronzeBronze1 3/4"YesHeavy Duty€3,276.79
VON DUPRIN 99EO-F 4 313 Rim Exit Device Dark Bronze Heavy Duty | AG2WBV 32MC31 99EO-F 4 313Non Handed4 3/4"37" to 48"Dark BronzeBronze1 3/4"YesHeavy Duty€2,431.85
VON DUPRIN 99EO-F 3 313 Rim Exit Device Dark Bronze Heavy Duty | AG2WBW 32MC32 99EO-F 3 313Non Handed4 3/4"30" to 36"Dark BronzeBronze1 3/4"YesHeavy Duty€2,285.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN 88EO-F US10B LHR Rim Exit Device Dark Bronze Heavy Duty
€3,828.77 /unit