VON DUPRIN 4954 7FT 2IN SP313 Key Removable Mullion, Standard | CU8AYA

VON DUPRIN 4954 7FT 2IN SP313 Key Removable Mullion, Standard

Item: CU8AYA Model: 4954 7FT 2IN SP313Cross Ref: 46TW91
In Stock

Get it by Wednesday, Jun 11

€1,062.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMullion
Accessory TypeKey Removable Mullion, Standard
For Use WithPanic Rim Devices
Ada CompliantNo
FinishDark Bronze Painted
Overall Height84"
Overall Length2"
Overall Width3"
Product TypeMullion

Shipping Info:

Ship weight (kg) 14.76
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Use WithPrice
VON DUPRIN 4954 8FT 2IN SP28 Key Removable Mullion, Standard | CU8AXZ 4954 8FT 2IN SP28Panic Rim Devices€1,151.00
VON DUPRIN 4954 8FT 2IN SP313 Key Removable Mullion, Standard | CU8AYB 4954 8FT 2IN SP313Panic Rim Devices€1,151.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN 4954 7FT 2IN SP313 Key Removable Mullion, Standard
€1,062.96 /unit