Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH XFFA8008 | AX2UAM

VOLLRATH XFFA8008 Safety Thermostat

Item: AX2UAM Model: XFFA8008Cross Ref: 42XH85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostat
Case Height2"
Case Length4 3/4"
Case Width4 1/4"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelMPNPrice
VOLLRATH 17950-1 Thermostat High Limit | AG9RDT 21WH70 17950-117950-1€7.94
VOLLRATH 17037-1 | AR2ZDY 17037-117037-1€90.18
VOLLRATH 17074-1 | AR2ZKW 17074-117074-1€161.50
VOLLRATH 17109-1 | AR2ZRU 17109-117109-1€114.18
VOLLRATH 17124-1 | AR2ZUT 17124-117124-1€167.32
VOLLRATH 17795-1 | AR3DWJ 17795-117795-1€206.80
VOLLRATH 17816-1 | AR3DZV 17816-117816-1€168.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH XFFA8008 Safety Thermostat
€93.03 /unit