Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH RT100-AP | AW6WCQ

VOLLRATH RT100-AP Retrofit Kit Dart

Item: AW6WCQ Model: RT100-APCross Ref: 43EG46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetrofit Kit
Case Height4"
Case Length6"
Case Width6"
Display Qty1
Product TypeRetro Kit

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)17.78
Ship length (cm)33.02
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelMPNPrice
VOLLRATH RT100-AC | AW6WCB RT100-ACRT100-AC€214.01
VOLLRATH RT100-AL | AW6WCL RT100-ALRT100-AL€192.98
VOLLRATH RT100-AM | AW6WCM RT100-AMRT100-AM€214.01
VOLLRATH RT100-AN | AW6WCN RT100-ANRT100-AN€214.01
VOLLRATH RT100-AW | AW6WCY RT100-AWRT100-AW€214.01
VOLLRATH RT100-B3 | AW6WDD RT100-B3RT100-B3€214.01
VOLLRATH RT100-ZU | AW6WVD RT100-ZURT100-ZU€214.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH RT100-AP Retrofit Kit Dart
€206.85 /unit