Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 79450 Stainless Steel Mixing Bowl 45 Quart | AD8WMJ 4NCP6

VOLLRATH 79450 Stainless Steel Mixing Bowl 45 Quart

Item: AD8WMJ Model: 79450Cross Ref: 4NCP6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€382.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMixing Bowl
Capacity45 qt
ColorSilver
Diameter25 1/4"
FinishMill
MaterialStainless Steel
Outside Dia.25 1/4"
Overall Depth8 1/2"
Base Dia.10 5/8"
Case Height26 1/2"
Case Length25 3/4"
Case Lot1
Case Lot Cube3.65 ft.
Case Width9 1/4"
Diameter25 1/8"
Height8.62"
Inside Diameter23 7/8"
Nsf CertifiedYes
Outside Diameter25 1/8"
Overall Height8 5/8"
Product TypeMixing Bowl
Size45 qt
Usable Dia.23 7/8"
Width9 1/4"

Shipping Info:

Ship weight (kg) 3.276
Ship height (cm)21.89
Ship length (cm)64.77
Ship width (cm)23.5
HS code7323930045
Country of OriginUS

Product Variants

ProductModelDiameterCapacityOutside Dia.Overall DepthMaterialColorFinishPrice
VOLLRATH 68750 Stainless Steel Mixing Bowl 1/2 Quart | AD8WLZ 4NCN6 687505 1/4"-5 1/4"2"Stainless SteelSilverMill€13.67
VOLLRATH 69006 Stainless Steel Mixing Bowl 3/4 Quart | AD8WMA 4NCN7 690066 1/4"-6 1/4"2 3/8"Stainless SteelSilverMill€15.94
VOLLRATH 69014 Stainless Steel Mixing Bowl 1 1/2 Quart | AD8WMB 4NCN8 690147 3/4"1.5 qt7 3/4"3"Stainless SteelSilverMill€16.44
VOLLRATH 69030 Stainless Steel Mixing Bowl 3 Quart | AD8WMC 4NCN9 690309 3/8"3 qt9 3/8"4"Stainless SteelSilverMill€19.60
VOLLRATH 69040 Stainless Steel Mixing Bowl 4 Quart | AD8WMD 4NCP1 6904010 3/8"4 qt10 3/8"4 1/4"Stainless SteelSilverMill€24.99
VOLLRATH 69050 Stainless Steel Mixing Bowl 5 Quart | AD8WME 4NCP2 6905011 3/4"5 qt11 3/4"4 1/2"Stainless SteelSilverMill€29.61
VOLLRATH 69080 Stainless Steel Mixing Bowl 8 Qt3 | AD8WMF 4NCP3 6908013 1/4"8 qt13 1/4"5 3/8"Stainless SteelSilverMill€40.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 79450 Stainless Steel Mixing Bowl 45 Quart
€382.02 /unit