Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 78204 Inset 10.4 L | AD8WKD 4NCF2

VOLLRATH 78204 Inset 10.4 L

Item: AD8WKD Model: 78204Cross Ref: 4NCF2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInset
Capacity11 qt
Fits Opening10 1/2"
Pan SizeRound
(di) Diameter11.312"
(di2) Diameter11.012"
Additional Height0.156"
Base Dia.9.355"
Case Height12"
Case Length11 3/4"
Case Lot6
Case Lot Cube1.52 ft.
Case Width19"
ColorSilver
Depth11.02"
Diameter10 1/4"
Dishwasher SafeNo
Height8.18"
Inside Dia.10.22"
MaterialStainless Steel
Material TypeMetals
Nsf CertifiedYes
Overall Height8 1/8"
Product TypeInset
Secondary Height2.188"
ShapeRound
Size11 qt
Usable Dia.10.533"
Width11.22"

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)20.78
Ship length (cm)16.76
Ship width (cm)28.5
HS code7323930045
Country of OriginUS

Product Variants

ProductModelCapacityDepthPan SizePrice
VOLLRATH 78164 Inset 3.9 L 9-7/16 Inch Diameter | AD8WJZ 4NCE7 781644.125 qt8.187"Round€41.21
VOLLRATH 78174 Inset 3.9 L | AD8WKA 4NCE8 781744.125 qt4 7/8"Round€63.93
VOLLRATH 78184 Inset 6.9 L | AD8WKB 4NCE9 781847.25 qt-Round€46.55
VOLLRATH 78194 Inset 6.9 L | AD8WKC 4NCF1 781947.25 qt-Round€65.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 78204 Inset 10.4 L
€64.44 /unit